Shop MILES LUBRICANTS

5 gal Gear Oil Pail 460 ISO Viscosity, 140W SAE, Amber

  • Mfr # M00600803
  • Zoro # G5103981

product price: 
$
147.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
140W
Container Size
5 gal
ISO Viscosity Grade
460
Base Oil
Mineral
Series
Nimbus
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M00600803
Zoro #
G5103981
UPC #
855679006163
Country of Origin
United States
Item
Gear Oil
SAE Grade
140W
ISO Viscosity Grade
460
Base Oil
Mineral
Series
Nimbus
Color
Amber
Flash Point
440 Degrees F
Application
,Bearing Lubrication including Plain, Ball, Roller and Sleeve Bearings,Gear Lubrication including Spur, Helical, Bevel and Worm Gears,Shell Omala, Texaco Meropa, Mobil Compound, MobilGear, Exxon Enmist, Penoled or Spartan
Container Style
Pail
Standards
,
Container Type
Pail
Lubricant Additives
No Additives
Extreme Pressure Use
Yes
Four-Ball Wear
0.4 mm
AGMA Standard
7EP
Min. Operating Temp.
0 Degrees F
Timken OK Load
60 lb
Pour Point
10 Degrees F
Lubricant NSF Rating
Not Rated
Max. Operating Temp.
160 Degrees F
Item - Gear Oil
Gear Oil
NSF Rating
Not Rated
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
160 Degrees F
SAE Viscosity Grade
140W
Wire Color
Amber

Dimensions

Container Size
5 gal

Description

Gear Oil, ISO Viscosity Grade 460, SAE Grade 140W, Base Oil Mineral, Container Size 35 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 160 Degrees F, Flash Point 440 Degrees F, Pour Point 10 Degrees F, Container Type Pail, Color Amber, Timken OK Load Not Specified, Standards GM LS-2, U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, and 3, Application For Gear Systems Operation, Four-Ball Wear Not Specified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.