5 gal Gear Oil Pail 460 ISO Viscosity, 140W SAE, Yellow

  • Mfr # MSF1414003

  • Zoro # G5101008


product price:  $339.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
140W
Container Size
5 gal
ISO Viscosity Grade
460
Base Oil
Synthetic
Series
Syn-Gear S HD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSF1414003
Zoro #
G5101008
UPC #
816692021014
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
SAE Grade
140W
ISO Viscosity Grade
460
Base Oil
Synthetic
Series
Syn-Gear S HD
Color
Yellow
Flash Point
555 Degrees F
Application
,Bearings,Blowers,Heavy Duty Chains,Slideways and Guide Post
Container Style
Pail
Standards
2,39,AGMA 9005,DIN 51517-1,US Steel 224
Max. Operating Temp.
195 Degrees F
Item - Gear Oil
Gear Oil
Viscosity Index
128
Container Type
Pail
Lubricant NSF Rating
Not Rated
Timken OK Load
Not Specified
Extreme Pressure Use
No
Four-Ball Wear
Not Specified
Min. Operating Temp.
10 Degrees F
Lubricant Additives
No Additives
Pour Point
-15 Degrees F
AGMA Standard
7
NSF Rating
Not Rated
Maximum Operating Temperature
195 Degrees F
SAE Viscosity Grade
140W
Minimum Operating Temperature
10 Degrees F

Description

Gear Oil, ISO Viscosity Grade 460, SAE Grade 140W, Base Oil Synthetic, Container Size 35 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 10 Degrees F, Max. Operating Temp. 195 Degrees F, Viscosity Index 128, Flash Point 555 Degrees F, Pour Point -15 Degrees F, Container Type Pail, Color Yellow, Timken OK Load Not Specified, Standards U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, 39

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.