5 gal Gear Oil Pail 68 ISO Viscosity, 75W SAE, Yellow

  • Mfr # MSF2011003

  • Zoro # G5100046


product price:  $289.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
75W
ISO Viscosity Grade
68
Base Oil
Synthetic
Series
FG Mil-Gear S
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF2011003
Zoro #
G5100046
UPC #
816692021373
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
SAE Grade
75W
ISO Viscosity Grade
68
Base Oil
Synthetic
Series
FG Mil-Gear S
Color
Yellow
Application
,Food Processing Areas,Gaskets or Seals of Tank Closures,Gear Drives and Right Angle Gear Drives
Container Style
Pail
Standards
NSF H-1
Timken OK Load
Not Specified
Container Type
Pail
Four-Ball Wear
Not Specified
Item - Gear Oil
Gear Oil
Pour Point
0 Degrees F
Lubricant Additives
No Additives
Extreme Pressure Use
No
Lubricant NSF Rating
H1 Food Grade
AGMA Standard
2
Min. Operating Temp.
0 Degrees F
Max. Operating Temp.
180 Degrees F
NSF Rating
H1
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
0 Degrees F
SAE Viscosity Grade
75W

Description

Gear Oil, ISO Viscosity Grade 68, SAE Grade 75W, Base Oil Synthetic, Container Size 35 lb., Lubricant NSF Rating H1 Food Grade, Lubricant Additives No Additives, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 180 Degrees F, Pour Point 0 Degrees F, Container Type Pail, Color Yellow, Timken OK Load Not Specified, Standards NSF H-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.