5 gal Gear Oil Pail Not Specified ISO Viscosity, Not Specified SAE, Yellow

  • Mfr # M00600603

  • Zoro # G5103966


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
Not Specified
ISO Viscosity Grade
Not Specified
Base Oil
Mineral
Series
80w90
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M00600603
Zoro #
G5103966
UPC #
855679006071
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
SAE Grade
Not Specified
ISO Viscosity Grade
Not Specified
Base Oil
Mineral
Series
80w90
Color
Yellow
Application
For Differentials, Manual Transmissions, Trucks, Tractors, Industrial Gear Drives, Automobiles, Farm Machinery
Specific Gravity
28
Container Style
Pail
Standards
API GL-5
Lubricant Additives
No Additives
Viscosity Index
95
Extreme Pressure Use
No
Min. Operating Temp.
-5 Degrees F
Lubricant NSF Rating
Not Rated
Container Type
Pail
Timken OK Load
Not Specified
Four-Ball Wear
Not Specified
Max. Operating Temp.
160 Degrees F
AGMA Standard
Not AGMA Rated
Item - Gear Oil
Gear Oil
Pour Point
-30 Degrees F
NSF Rating
Not Rated
SAE Viscosity Grade
80W-90

Description

Gear Oil, Container Type Pail, Container Size 5 gal, Series 80w90, Viscosity Index 95, Standards API GL-5, SAE Viscosity Grade 80W-90, Color Yellow, Pour Point -30 Degrees F, Specific Gravity 28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.