5 gal Gear Oil Pail Yellow

  • Mfr # M00600703

  • Zoro # G5103948


product price: $132.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
Not Specified
ISO Viscosity Grade
Not Specified
Base Oil
Mineral
Series
85w140
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M00600703
Zoro #
G5103948
UPC #
855679006088
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
SAE Grade
Not Specified
ISO Viscosity Grade
Not Specified
Base Oil
Mineral
Series
85w140
Color
Yellow
Flash Point
455 Degrees F
Application
For Differentials, Manual Transmissions, Trucks, Tractors, Industrial Gear Drives, Automobiles, Farm Machinery
Specific Gravity
25
Container Style
Pail
Standards
SAE
Lubricant Additives
No Additives
Timken OK Load
Not Specified
Viscosity Index
95
AGMA Standard
Not AGMA Rated
Pour Point
-15 Degrees F
Container Type
Pail
Max. Operating Temp.
160 Degrees F
Item - Gear Oil
Gear Oil
Extreme Pressure Use
No
Min. Operating Temp.
15 Degrees F
Lubricant NSF Rating
Not Rated
Four-Ball Wear
Not Specified
Type
Gear Oil
NSF Rating
Not Rated
SAE Viscosity Grade
85W-140

Description

Gear Oil, Container Type Pail, Container Size 5 gal, Series 85w140, Viscosity Index 95, Standards SAE, SAE Viscosity Grade 85W-140, Color Yellow, Flash Point 455 Degrees F, Pour Point -15 Degrees F, Specific Gravity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.