Zoro Homepage

5 gal Gear Oil Pail Yellow

  • Mfr # MSF1407003

  • Zoro # G5101321


product price: $290.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
90W
Container Size
5 gal
ISO Viscosity Grade
320
Base Oil
Synthetic
Series
Mil-Gear S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1407003
Zoro #
G5101321
UPC #
856574006326
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
SAE Grade
90W
ISO Viscosity Grade
320
Base Oil
Synthetic
Series
Mil-Gear S
Color
Yellow
Flash Point
522 Degrees F
Application
For Gear, Bearing and Circulating Systems
Container Style
Pail
Standards
AGMA 9005,DIN 51517-1,US Steel 224
Item - Gear Oil
Gear Oil
AGMA Standard
6
Viscosity Index
118
Container Type
Pail
Extreme Pressure Use
No
Max. Operating Temp.
195 Degrees F
Timken OK Load
88 lb
Four-Ball Wear
Not Specified
Lubricant Additives
No Additives
Min. Operating Temp.
6 Degrees F
Pour Point
-31 Degrees F
Lubricant NSF Rating
Not Rated
Type
Gear Oil
NSF Rating
Not Rated
SAE Viscosity Grade
90W
Minimum Operating Temperature
6 Degrees F
Maximum Operating Temperature
195 Degrees F

Description

Gear Oil, ISO Viscosity Grade 320, SAE Grade 90W, Base Oil Synthetic, Container Size 35 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 6 Degrees F, Max. Operating Temp. 195 Degrees F, Viscosity Index 118, Flash Point 522 Degrees F, Pour Point -31 Degrees F, Container Type Pail, Color Yellow, Timken OK Load Not Specified, Standards U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, 4, Application For Gear, Bearing and Circulating Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.