Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 gal Gear Oil Pail Yellow

  • Mfr # MSF1408003

  • Zoro # G5101315


product price: $288.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
140W
Container Size
5 gal
ISO Viscosity Grade
460
Base Oil
Synthetic
Series
Mil-Gear S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1408003
Zoro #
G5101315
UPC #
856574006333
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
SAE Grade
140W
ISO Viscosity Grade
460
Base Oil
Synthetic
Series
Mil-Gear S
Color
Yellow
Flash Point
525 Degrees F
Application
For Gear, Bearing and Circulating Systems
Container Style
Pail
Standards
AGMA 9005,DIN 51517-1,US Steel 224
Container Type
Pail
Timken OK Load
88 lb
Lubricant Additives
No Additives
Viscosity Index
116
Min. Operating Temp.
10 Degrees F
AGMA Standard
7
Four-Ball Wear
Not Specified
Extreme Pressure Use
No
Max. Operating Temp.
195 Degrees F
Pour Point
-22 Degrees F
Lubricant NSF Rating
Not Rated
Item - Gear Oil
Gear Oil
Type
Gear Oil
NSF Rating
Not Rated
SAE Viscosity Grade
140W
Minimum Operating Temperature
10 Degrees F
Maximum Operating Temperature
195 Degrees F

Description

Gear Oil, ISO Viscosity Grade 460, SAE Grade 140W, Base Oil Synthetic, Container Size 35 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 10 Degrees F, Max. Operating Temp. 195 Degrees F, Viscosity Index 116, Flash Point 525 Degrees F, Pour Point -22 Degrees F, Container Type Pail, Color Yellow, Timken OK Load Not Specified, Standards U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, 4, Application For Gear, Bearing and Circulating Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.