5 gal Gear Oil Pail Yellow
Mfr # MSF2013003
Zoro # G5100028
product price: $343.99
/ea
Free Shipping & Returns
Key Features
SAE Grade
90W
Container Size
5 gal
ISO Viscosity Grade
150
Base Oil
Synthetic
Series
FG Mil-Gear S
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSF2013003
Zoro #
G5100028
UPC #
816692021397
Country of Origin
United States
Dimensions
Container Size
5 gal
Description
Gear Oil, ISO Viscosity Grade 150, SAE Grade 90W, Base Oil Synthetic, Container Size 35 lb., Lubricant NSF Rating H1 Food Grade, Lubricant Additives No Additives, Min. Operating Temp. 15 Degrees F, Max. Operating Temp. 180 Degrees F, Flash Point 268 Degrees F, Pour Point -43 Degrees F, Container Type Pail, Color Yellow, Timken OK Load 40 lb., Standards NSF 152879, H-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.