Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 gal Gear Oil Pail Yellow

  • Mfr # MSF2015003

  • Zoro # G5100000


product price: $313.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
90W
Container Size
5 gal
ISO Viscosity Grade
320
Base Oil
Synthetic
Series
FG Mil-Gear S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF2015003
Zoro #
G5100000
UPC #
816692021410
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
SAE Grade
90W
ISO Viscosity Grade
320
Base Oil
Synthetic
Series
FG Mil-Gear S
Color
Yellow
Flash Point
272 Degrees F
Application
,Food Processing Areas,Gaskets or Seals of Tank Closures,Gear Drives and Right Angle Gear Drives
Container Style
Pail
Standards
,
Timken OK Load
40 lb
Lubricant Additives
No Additives
Lubricant NSF Rating
H1 Food Grade
Container Type
Pail
Max. Operating Temp.
180 Degrees F
Four-Ball Wear
Not Specified
AGMA Standard
6
Pour Point
-35 Degrees F
Min. Operating Temp.
15 Degrees F
Item - Gear Oil
Gear Oil
Extreme Pressure Use
No
Type
Gear Oil
NSF Rating
H1
Minimum Operating Temperature
15 Degrees F
SAE Viscosity Grade
90W
Maximum Operating Temperature
180 Degrees F

Description

Gear Oil, ISO Viscosity Grade 320, SAE Grade 90W, Base Oil Synthetic, Container Size 35 lb., Lubricant NSF Rating H1 Food Grade, Lubricant Additives No Additives, Min. Operating Temp. 15 Degrees F, Max. Operating Temp. 180 Degrees F, Flash Point 272 Degrees F, Pour Point -35 Degrees F, Container Type Pail, Color Yellow, Timken OK Load 40 lb., Standards NSF 152881, H-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.