5 gal. Pail, Anti-Wear Hydraulic Fluid, 46 ISO Viscosity

  • Mfr # M001001003

  • Zoro # G3789261


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Container Size
5 gal.
Container Type
Pail
ISO Viscosity Grade
46
Sub-Category
Hydraulic
Application
High Pressure Hydraulic Systems Found on Industrial Machinery, Ships, Woodlands and Mining Operations and Other Mobile Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M001001003
Zoro #
G3789261
UPC #
816692024794
Country of Origin
United States

Dimensions

Container Size
5 gal.

Details

Item
Anti-Wear Hydraulic Fluid
Container Type
Pail
ISO Viscosity Grade
46
Sub-Category
Hydraulic
Application
High Pressure Hydraulic Systems Found on Industrial Machinery, Ships, Woodlands and Mining Operations and Other Mobile Equipment
Viscosity Index
99
Base
Petroleum

Description

Anti-Wear Hydr Fluid,Primex 46,5 gal.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.