5 gal Pail, Hydraulic Oil, 100 ISO Viscosity, 30W SAE

  • Mfr # M001000803

  • Zoro # G5104185


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Type
Pail
Container Style
Pail
ISO Viscosity Grade
100
NSF Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M001000803
Zoro #
G5104185
UPC #
816692020000
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Type
Pail
Container Style
Pail
ISO Viscosity Grade
100
NSF Rating
Not Rated
Base Oil
Mineral
SAE Grade
30W
Lubricant Additives
No Additives
Min. Operating Temp.
0 Degrees F
Base
Petroleum
Application
Hydraulic Systems, Mining Equipment, Gear Sets, General Lubrication
Sub-Category
Hydraulic
Standards
ISO 100
Color
Amber
Viscosity Index
99
Max. Operating Temp.
150 Degrees F
Lubricant NSF Rating
Not Rated
Series
Hytex
Four-Ball Wear
0.5 mm
Flash Point
406 Degrees F
Pour Point
-22 Degrees F
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
150 Degrees F
Product Type
Turbine Oil
SAE Viscosity Grade
30W

Description

Hydraulic Oil, ISO Viscosity Grade 100, SAE Grade 30W, Base Oil Mineral, Container Size 35 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 150 Degrees F, Viscosity Index 99, Container Type Pail, Color Amber, Standards ISO 100, Application Hydraulic Systems

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.