5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE

  • Mfr # M001000503

  • Zoro # G5104246


product price:  $92.49
/ea
Free Shipping & Returns

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Style
Pail
Container Type
Pail
ISO Viscosity Grade
32
NSF Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M001000503
Zoro #
G5104246
UPC #
855679006538
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Style
Pail
Container Type
Pail
ISO Viscosity Grade
32
NSF Rating
Not Rated
Base Oil
Mineral
SAE Grade
10W
Lubricant Additives
No Additives
Min. Operating Temp.
0 Degrees F
Series
Hytex
Flash Point
406 Degrees F
Lubricant NSF Rating
Not Rated
Viscosity Index
99
Standards
ISO 32
Max. Operating Temp.
150 Degrees F
Pour Point
-30 Degrees F
Four-Ball Wear
0.5 mm
Sub-Category
Hydraulic
Application
Hydraulic Systems, Mining Equipment, Gear Sets, General Lubrication
Color
Amber
Base
Mineral Oil
Product Type
Turbine Oil
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
150 Degrees F
SAE Viscosity Grade
10W

Description

Hydraulic Oil, ISO Viscosity Grade 32, SAE Grade 10W, Base Oil Mineral, Container Size 35 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 150 Degrees F, Viscosity Index 99, Flash Point 430 Degrees F, Pour Point -33 Degrees F, Container Type Pail, Color Amber, Standards ISO 32, Application Hydraulic Systems, Four-Ball Wear 0.50mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.