5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE

  • Mfr # MSF1201303

  • Zoro # G5103360


product price:  $255.99
/ea
Free Shipping & Returns

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Style
Pail
Container Type
Pail
ISO Viscosity Grade
32
NSF Rating
H1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1201303
Zoro #
G5103360
UPC #
816692020444
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Style
Pail
Container Type
Pail
ISO Viscosity Grade
32
NSF Rating
H1
Base Oil
Synthetic
SAE Grade
10W
Lubricant Additives
No Additives
Min. Operating Temp.
0 Degrees F
Flash Point
420 Degrees F
Base
Synthetic
Max. Operating Temp.
180 Degrees F
Application
Food Grade Products, Hydraulic Systems
Series
FG HYDRO FR
Lubricant NSF Rating
H1 Food Grade
Color
Clear
Pour Point
-44 Degrees F
Standards
FDA 21 CFR 178.3570
Sub-Category
Hydraulic
Minimum Operating Temperature
0 Degrees F
Product Type
Turbine Oil
Maximum Operating Temperature
180 Degrees F
SAE Viscosity Grade
10W

Description

Hydraulic Oil, ISO Viscosity Grade 32, SAE Grade 10W, Base Oil Synthetic, Container Size 35 lb., Lubricant NSF Rating H1 Food Grade, Lubricant Additives No Additives, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 180 Degrees F, Flash Point 420 Degrees F, Pour Point -44 Degrees F, Container Type Pail, Color Clear, Standards NSF 152883, H-1, Application Hydraulic Systems and Food Grade Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.