5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 20W SAE

  • Mfr # MSF1200203

  • Zoro # G5103780


product price:  $267.06
/ea
Free Shipping & Returns

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Style
Pail
Container Type
Pail
NSF Rating
Not Rated
Base Oil
Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1200203
Zoro #
G5103780
UPC #
816692020116
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Style
Pail
Container Type
Pail
ISO Viscosity Grade
46
NSF Rating
Not Rated
Base Oil
Synthetic
SAE Grade
20W
Lubricant Additives
No Additives
Min. Operating Temp.
-10 Degrees F
Standards
EPA-VGP-EAL Compliant
Sub-Category
Hydraulic
Lubricant NSF Rating
Not Rated
Series
Hydro-Syn
Base
Synthetic
Pour Point
-40 Degrees F
Color
Yellow
Flash Point
435 Degrees F
Max. Operating Temp.
200 Degrees F
Application
Hydraulic Systems
SAE Viscosity Grade
20W
Product Type
Turbine Oil
Minimum Operating Temperature
-10 Degrees F
Environmentally Acceptable Lubricant
Yes
Maximum Operating Temperature
200 Degrees F

Description

Hydraulic Oil, ISO Viscosity Grade 46, SAE Grade 20W, Base Oil Synthetic, Container Size 35 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. -10 Degrees F, Max. Operating Temp. 200 Degrees F, Flash Point 442 Degrees F, Pour Point -40 Degrees F, Container Type Pail, Color Yellow, Standards Biodegradable, EPA- VGP-EAL Compliant, Biobased, Application Hydraulic Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.