5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 20W SAE

  • Mfr # MSF1201003

  • Zoro # G5103476


product price:  $246.99
/ea
Free Shipping & Returns

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Type
Pail
Container Style
Pail
NSF Rating
Not Rated
Base Oil
Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSF1201003
Zoro #
G5103476
UPC #
816692020338
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Type
Pail
Container Style
Pail
ISO Viscosity Grade
46
NSF Rating
Not Rated
Base Oil
Synthetic
SAE Grade
20W
Lubricant Additives
No Additives
Min. Operating Temp.
-10 Degrees F
Flash Point
441 Degrees F
Color
Clear
Pour Point
-47 Degrees F
Lubricant NSF Rating
Not Rated
Application
Hydraulic Systems
Max. Operating Temp.
200 Degrees F
Base
Synthetic Esters
Series
ULTIHYD BIO
Sub-Category
Hydraulic
Standards
DIN 51524
SAE Viscosity Grade
20W
Minimum Operating Temperature
-10 Degrees F
Environmentally Acceptable Lubricant
Yes
Product Type
Turbine Oil
Maximum Operating Temperature
200 Degrees F

Description

Hydraulic Oil, ISO Viscosity Grade 46, SAE Grade 20W, Base Oil Synthetic, Container Size 35 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. -10 Degrees F, Max. Operating Temp. 200 Degrees F, Flash Point 441 Degrees F, Pour Point -47 Degrees F, Container Type Pail, Color Clear, Standards Biodegradable, EPA- VGP-EAL Compliant, Biobased, Application Hydraulic Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.