5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20W SAE

  • Mfr # M001000703

  • Zoro # G5104200


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Style
Pail
Container Type
Pail
NSF Rating
Not Rated
Base Oil
Mineral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M001000703
Zoro #
G5104200
UPC #
855679006552
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Style
Pail
Container Type
Pail
ISO Viscosity Grade
68
NSF Rating
Not Rated
Base Oil
Mineral
SAE Grade
20W
Lubricant Additives
No Additives
Min. Operating Temp.
-12 Degrees F
Sub-Category
Hydraulic
Base
Petroleum
Color
Amber
Pour Point
-30 Degrees F
Max. Operating Temp.
150 Degrees F
Lubricant NSF Rating
Not Rated
Flash Point
406 Degrees F
Series
Hytex
Four-Ball Wear
0.5 mm
Standards
ISO 68
Viscosity Index
99
Application
Hydraulic Systems, Mining Equipment, Gear Sets, General Lubrication
SAE Viscosity Grade
20W
Minimum Operating Temperature
-12 Degrees F
Maximum Operating Temperature
150 Degrees F
Product Type
Turbine Oil

Description

Hydraulic Oil, ISO Viscosity Grade 68, SAE Grade 20W, Base Oil Mineral, Container Size 35 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. -12 Degrees F, Max. Operating Temp. 150 Degrees F, Viscosity Index 99, Flash Point 439 Degrees F, Pour Point -27 Degrees F, Container Type Pail, Color Amber, Standards ISO 68, Application Hydraulic Systems, Four-Ball Wear 0.50mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.