5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20W SAE

  • Mfr # MSF1201103

  • Zoro # G5103467


product price:  $275.99
/ea
Free Shipping & Returns

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Type
Pail
Container Style
Pail
NSF Rating
Not Rated
Base Oil
Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSF1201103
Zoro #
G5103467
UPC #
816692020345
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Type
Pail
Container Style
Pail
ISO Viscosity Grade
68
NSF Rating
Not Rated
Base Oil
Synthetic
SAE Grade
20W
Lubricant Additives
No Additives
Min. Operating Temp.
-10 Degrees F
Max. Operating Temp.
200 Degrees F
Flash Point
460 Degrees F
Application
Hydraulic Systems
Standards
DIN 51524
Sub-Category
Hydraulic
Pour Point
-45 Degrees F
Color
Clear
Base
Synthetic Esters
Series
ULTIHYD BIO
Lubricant NSF Rating
Not Rated
Product Type
Turbine Oil
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
-10 Degrees F
Environmentally Acceptable Lubricant
Yes
SAE Viscosity Grade
20W

Description

Hydraulic Oil, ISO Viscosity Grade 68, SAE Grade 20W, Base Oil Synthetic, Container Size 35 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. -10 Degrees F, Max. Operating Temp. 200 Degrees F, Flash Point 460 Degrees F, Pour Point -45 Degrees F, Container Type Pail, Color Clear, Standards Biodegradable, EPA- VGP-EAL Compliant, Biobased, Application Hydraulic Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.