5 gal R&O Oil Pail 32 ISO Viscosity, 10W SAE, Amber
Mfr # M0010020103
Zoro # G5104167
product price:Â $98.85
/ea
Free Shipping & Returns
Key Features
SAE Grade
10W
Container Size
5 gal
ISO Viscosity Grade
32
Base Oil
Mineral
Base
Petroleum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M0010020103
Zoro #
G5104167
UPC #
855679006576
Country of Origin
United States
Dimensions
Container Size
5 gal
Description
Hydraulic Oil, ISO Viscosity Grade 32, SAE Grade 10W, Base Oil Mineral, Container Size 35 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. -17 Degrees F, Max. Operating Temp. 150 Degrees F, Viscosity Index 100, Flash Point -410 Degrees F, Pour Point -33 Degrees F, Container Type Pail, Color Amber, Standards ISO 32, Application Hydraulic Systems
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.