5 gal R&O Oil Pail 46 ISO Viscosity, 20W SAE, Amber

  • Mfr # M0010020099

  • Zoro # G5104149


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
20W
ISO Viscosity Grade
46
Base Oil
Mineral
Base
Petroleum
Series
Stratus T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0010020099
Zoro #
G5104149
UPC #
855679006583
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
R&O Oil
SAE Grade
20W
ISO Viscosity Grade
46
Base Oil
Mineral
Base
Petroleum
Series
Stratus T
Color
Amber
Flash Point
417 Degrees F
Application
Bearings, Circulating Oil Systems, Enclosed Gear Boxes, Gears, Oil-filled Couplings, Steam and Gas Turbine
Container Style
Pail
Standards
ISO 46
Min. Operating Temp.
-12 Degrees F
Container Type
Pail
Item - Hydraulic Oils
R&O Oil
Viscosity Index
99
Pour Point
-28 Degrees F
Max. Operating Temp.
150 Degrees F
Lubricant Additives
No Additives
Lubricant NSF Rating
Not Rated
NSF Rating
Not Rated
Minimum Operating Temperature
-12 Degrees F
Maximum Operating Temperature
150 Degrees F
SAE Viscosity Grade
20W
Product Type
Turbine Oil

Description

Hydraulic Oil, ISO Viscosity Grade 46, SAE Grade 20W, Base Oil Mineral, Container Size 35 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. -12 Degrees F, Max. Operating Temp. 150 Degrees F, Viscosity Index 99, Flash Point -417 Degrees F, Pour Point -27 Degrees F, Container Type Pail, Color Amber, Standards ISO 46, Application Hydraulic Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.