5 gal R&O Oil Pail 68 ISO Viscosity, 20W SAE, Amber

  • Mfr # M0010020095

  • Zoro # G5104121


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
20W
Container Size
5 gal
ISO Viscosity Grade
68
Base Oil
Mineral
Base
Petroleum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M0010020095
Zoro #
G5104121
UPC #
855679006590
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
R&O Oil
SAE Grade
20W
ISO Viscosity Grade
68
Base Oil
Mineral
Base
Petroleum
Series
Stratus T
Color
Amber
Flash Point
446 Degrees F
Application
Bearings, Circulating Oil Systems, Enclosed Gear Boxes, Gears, Oil-filled Couplings, Steam and Gas Turbine
Container Style
Pail
Standards
ISO 68
Container Type
Pail
Max. Operating Temp.
150 Degrees F
Item - Hydraulic Oils
R&O Oil
Pour Point
-22 Degrees F
Lubricant NSF Rating
Not Rated
Min. Operating Temp.
-10 Degrees F
Lubricant Additives
No Additives
Viscosity Index
100
NSF Rating
Not Rated
Maximum Operating Temperature
150 Degrees F
Product Type
Turbine Oil
Minimum Operating Temperature
-10 Degrees F
SAE Viscosity Grade
20W

Description

Hydraulic Oil, ISO Viscosity Grade 68, SAE Grade 20W, Base Oil Mineral, Container Size 35 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. -10 Degrees F, Max. Operating Temp. 150 Degrees F, Viscosity Index 100, Flash Point -446 Degrees F, Pour Point -22 Degrees F, Container Type Pail, Color Amber, Standards ISO 68, Application Hydraulic Systems

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.