55 gal. Drum, Anti-Wear Hydraulic Fluid, 46 ISO Viscosity

  • Mfr # M001001001

  • Zoro # G3789228


product price:  $581.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Container Size
55 gal.
Container Type
Drum
ISO Viscosity Grade
46
Viscosity Index
99
Application
High Pressure Hydraulic Systems Found on Industrial Machinery, Ships, Woodlands and Mining Operations and Other Mobile Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M001001001
Zoro #
G3789228
UPC #
816692024800
Country of Origin
United States

Dimensions

Container Size
55 gal.

Details

Item
Anti-Wear Hydraulic Fluid
Container Type
Drum
ISO Viscosity Grade
46
Viscosity Index
99
Application
High Pressure Hydraulic Systems Found on Industrial Machinery, Ships, Woodlands and Mining Operations and Other Mobile Equipment
Base
Petroleum
Sub-Category
Hydraulic

Description

Anti-Wear Hydr Fluid,Primex 46,55 gal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.