55 gal. Drum, Anti-Wear Hydraulic Fluid, 68 ISO Viscosity
Mfr # M001001101
Zoro # G3789103
product price:Â $624.38
/eaKey Features
Container Size
55 gal.
Container Type
Drum
ISO Viscosity Grade
68
Sub-Category
Hydraulic
Viscosity Index
93
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M001001101
Zoro #
G3789103
UPC #
816692024824
Country of Origin
United States
Dimensions
Container Size
55 gal.
Details
Item
Anti-Wear Hydraulic Fluid
Container Type
Drum
ISO Viscosity Grade
68
Sub-Category
Hydraulic
Viscosity Index
93
Base
Petroleum
Application
High Pressure Hydraulic Systems Found on Industrial Machinery, Ships, Woodlands and Mining Operations and Other Mobile Equipment
Description
Anti-Wear Hydr Fluid,Primex 68,55 gal.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.