55 gal. Drum, Anti-Wear Hydraulic Fluid, 68 ISO Viscosity

  • Mfr # M0010011501

  • Zoro # G3789480


product price:  $624.38
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Container Size
55 gal.
Container Type
Drum
ISO Viscosity Grade
68
Sub-Category
Hydraulic
Viscosity Index
93
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0010011501
Zoro #
G3789480
UPC #
816692024909
Country of Origin
United States

Dimensions

Container Size
55 gal.

Details

Item
Anti-Wear Hydraulic Fluid
Container Type
Drum
ISO Viscosity Grade
68
Sub-Category
Hydraulic
Viscosity Index
93
Base
Petroleum
Application
High Pressure Hydraulic Systems Found on Industrial Machinery, Ships, Woodlands and Mining Operations and Other Mobile Equipment

Description

Anti-Wear Hydr Fluid,Stratus 68,55 gal.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.