55 gal Drum, Hydraulic Oil, 100 ISO Viscosity, 30W SAE

  • Mfr # MSF1200801

  • Zoro # G5103640


product price: $1,908.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Type
Drum
Container Style
Drum
ISO Viscosity Grade
100
NSF Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1200801
Zoro #
G5103640
UPC #
816692020222
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Type
Drum
Container Style
Drum
ISO Viscosity Grade
100
NSF Rating
Not Rated
Base Oil
Synthetic
SAE Grade
30W
Lubricant Additives
No Additives
Min. Operating Temp.
10 Degrees F
Sub-Category
Hydraulic
Application
Hydraulic Systems
Standards
EPA-VGP-EAL Compliant
Viscosity Index
114
Flash Point
508 Degrees F
Series
BioSyn FR
Base
Synthetic
Color
Clear
Pour Point
-39 Degrees F
Lubricant NSF Rating
Not Rated
Max. Operating Temp.
190 Degrees F
Minimum Operating Temperature
10 Degrees F
Product Type
Hydraulic Oil
Maximum Operating Temperature
190 Degrees F
Environmentally Acceptable Lubricant
Yes
SAE Viscosity Grade
30W

Description

Hydraulic Oil, ISO Viscosity Grade 100, SAE Grade 30W, Base Oil Synthetic, Container Size 400 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 10 Degrees F, Max. Operating Temp. 190 Degrees F, Viscosity Index 114, Flash Point 508 Degrees F, Pour Point -39 Degrees F, Container Type Drum, Color Clear, Standards Biodegradable, EPA- VGP-EAL Compliant, Biobased, Application Hydraulic Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.