55 gal Drum, Hydraulic Oil, 32 ISO Viscosity, 10W SAE

  • Mfr # M001000501

  • Zoro # G5104237


product price:  $636.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Type
Drum
Container Style
Drum
ISO Viscosity Grade
32
NSF Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M001000501
Zoro #
G5104237
UPC #
855679006996
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Type
Drum
Container Style
Drum
ISO Viscosity Grade
32
NSF Rating
Not Rated
Base Oil
Mineral
SAE Grade
10W
Lubricant Additives
No Additives
Min. Operating Temp.
0 Degrees F
Application
Hydraulic Systems, Mining Equipment, Gear Sets, General Lubrication
Flash Point
406 Degrees F
Four-Ball Wear
0.5 mm
Max. Operating Temp.
150 Degrees F
Viscosity Index
99
Base
Mineral Oil
Standards
ISO 32
Pour Point
-30 Degrees F
Series
Hytex
Sub-Category
Hydraulic
Lubricant NSF Rating
Not Rated
Color
Amber
SAE Viscosity Grade
10W
Maximum Operating Temperature
150 Degrees F
Product Type
Turbine Oil
Minimum Operating Temperature
0 Degrees F

Description

Hydraulic Oil, ISO Viscosity Grade 32, SAE Grade 10W, Base Oil Mineral, Container Size 400 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 150 Degrees F, Viscosity Index 99, Flash Point 430 Degrees F, Pour Point -33 Degrees F, Container Type Drum, Color Amber, Standards ISO 32, Application Hydraulic Systems, Four-Ball Wear 0.50mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.