Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 gal Drum, Hydraulic Oil, 32 ISO Viscosity, 10W SAE

  • Mfr # MSF1200501

  • Zoro # G5103677


product price: $1,875.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Type
Drum
Container Style
Drum
ISO Viscosity Grade
32
NSF Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1200501
Zoro #
G5103677
UPC #
856574006142
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Type
Drum
Container Style
Drum
ISO Viscosity Grade
32
NSF Rating
Not Rated
Base Oil
Synthetic
SAE Grade
10W
Lubricant Additives
No Additives
Min. Operating Temp.
0 Degrees F
Pour Point
-50 Degrees F
Color
Clear
Base
Synthetic
Standards
EPA-VGP-EAL Compliant
Lubricant NSF Rating
Not Rated
Sub-Category
Hydraulic
Series
BioSyn FR
Viscosity Index
126
Max. Operating Temp.
190 Degrees F
Application
Hydraulic Systems
Flash Point
471 Degrees F
Environmentally Acceptable Lubricant
Yes
SAE Viscosity Grade
10W
Product Type
Hydraulic Oil
Maximum Operating Temperature
190 Degrees F
Minimum Operating Temperature
0 Degrees F

Description

Hydraulic Oil, ISO Viscosity Grade 32, SAE Grade 10W, Base Oil Synthetic, Container Size 400 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 190 Degrees F, Viscosity Index 126, Flash Point 435 Degrees F, Pour Point -50 Degrees F, Container Type Drum, Color Clear, Standards Biodegradable, EPA- VGP-EAL Compliant, Biobased, Application Hydraulic Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.