55 gal Drum, Hydraulic Oil, 32 ISO Viscosity, 10W SAE

  • Mfr # MSF1201301

  • Zoro # G5103397


product price: $2,498.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Size
55 gal
Container Type
Drum
Container Style
Drum
ISO Viscosity Grade
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1201301
Zoro #
G5103397
UPC #
816692020413
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Type
Drum
Container Style
Drum
ISO Viscosity Grade
32
NSF Rating
Not Rated
Base Oil
Synthetic
SAE Grade
10W
Lubricant Additives
No Additives
Min. Operating Temp.
0 Degrees F
Max. Operating Temp.
180 Degrees F
Series
FG HYDRO FR
Sub-Category
Hydraulic
Flash Point
420 Degrees F
Lubricant NSF Rating
H1 Food Grade
Color
Clear
Pour Point
-44 Degrees F
Application
Non-toxic and non-hazardous, and it gives an extra level of protection and operational efficiency in high- and low-temperature hydraulic applications, Oxidative stability, corrosion resistance and anti-wear properties make it particularly well-suited for applications where other fire-resistant fluid technologies are restricted
Base
Synthetic
Standards
Meets H1 requirements for incidental food contact (FDA 21 CFR 178.3570)
Product Type
Hydraulic Oil
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
180 Degrees F
SAE Viscosity Grade
10W

Description

Hydraulic Oil, ISO Viscosity Grade 32, SAE Grade 10W, Base Oil Synthetic, Container Size 400 lb., Lubricant NSF Rating H1 Food Grade, Lubricant Additives No Additives, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 180 Degrees F, Flash Point 420 Degrees F, Pour Point -44 Degrees F, Container Type Drum, Color Clear, Standards NSF 152883, H-1, Application Hydraulic Systems and Food Grade Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.