Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 gal Drum, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE

  • Mfr # MSF1200101

  • Zoro # G5103835


product price: $2,309.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Size
55 gal
Container Style
Drum
Container Type
Drum
ISO Viscosity Grade
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1200101
Zoro #
G5103835
UPC #
816692020062
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Style
Drum
Container Type
Drum
ISO Viscosity Grade
32
NSF Rating
Not Rated
Base Oil
Synthetic
SAE Grade
Not Specified
Lubricant Additives
No Additives
Min. Operating Temp.
-10 Degrees F
Base
Synthetic
Max. Operating Temp.
200 Degrees F
Four-Ball Wear
Not Specified
Color
Yellow
Flash Point
420 Degrees F
Pour Point
-44 Degrees F
Application
For Industrial and Mobile Hydraulic Systems
Lubricant NSF Rating
Not Rated
Sub-Category
Hydraulic
Timken OK Load
Not Specified
Standards
Biodegradable; OSHA HazCom Standard 29 CFR 1910.1200
Series
Hydro-Syn
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Temperature
200 Degrees F
SAE Viscosity Grade
10W
Product Type
Turbine Oil

Description

Oil, ISO Viscosity Grade 32, SAE Grade Not Specified, Base Oil Synthetic, Container Size 400 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. -10 Degrees F, Max. Operating Temp. 200 Degrees F, Flash Point 435 Degrees F, Pour Point -44 Degrees F, Container Type Drum, Color Yellow, Timken OK Load Not Specified, Application For Industrial and Mobile Hydraulic Systems, Four-Ball Wear Not Specified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.