55 gal Drum, Hydraulic Oil, 46 ISO Viscosity, 20W SAE

  • Mfr # MSF1200601

  • Zoro # G5103668


product price: $1,806.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Type
Drum
Container Style
Drum
ISO Viscosity Grade
46
NSF Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1200601
Zoro #
G5103668
UPC #
856574006159
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Type
Drum
Container Style
Drum
ISO Viscosity Grade
46
NSF Rating
Not Rated
Base Oil
Synthetic
SAE Grade
20W
Lubricant Additives
No Additives
Min. Operating Temp.
0 Degrees F
Pour Point
-45 Degrees F
Application
Hydraulic Systems
Viscosity Index
123
Base
Synthetic
Flash Point
479 Degrees F
Standards
EPA-VGP-EAL Compliant
Max. Operating Temp.
190 Degrees F
Lubricant NSF Rating
Not Rated
Color
Clear
Series
BioSyn FR
Sub-Category
Hydraulic
SAE Viscosity Grade
20W
Maximum Operating Temperature
190 Degrees F
Environmentally Acceptable Lubricant
Yes
Minimum Operating Temperature
0 Degrees F
Product Type
Hydraulic Oil

Description

Hydraulic Oil, ISO Viscosity Grade 46, SAE Grade 20W, Base Oil Synthetic, Container Size 400 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 190 Degrees F, Viscosity Index 123, Flash Point 442 Degrees F, Pour Point -45 Degrees F, Container Type Drum, Color Clear, Standards Biodegradable, EPA- VGP-EAL Compliant, Biobased, Application Hydraulic Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.