55 gal Drum, Hydraulic Oil, 46 ISO Viscosity, 20W SAE

  • Mfr # MSF1201401

  • Zoro # G5103388


product price: $2,413.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Size
55 gal
Container Type
Drum
Container Style
Drum
ISO Viscosity Grade
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1201401
Zoro #
G5103388
UPC #
816692020420
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Type
Drum
Container Style
Drum
ISO Viscosity Grade
46
NSF Rating
H1
Base Oil
Synthetic
SAE Grade
20W
Lubricant Additives
No Additives
Min. Operating Temp.
0 Degrees F
Sub-Category
Hydraulic
Lubricant NSF Rating
H1 Food Grade
Color
Clear
Pour Point
-40 Degrees F
Series
FG HYDRO FR
Flash Point
435 Degrees F
Standards
Meets H1 requirements for incidental food contact (FDA 21 CFR 178.3570)
Application
Non-toxic and non-hazardous, and it gives an extra level of protection and operational efficiency in high- and low-temperature hydraulic applications, Oxidative stability, corrosion resistance and anti-wear properties make it particularly well-suited for applications where other fire-resistant fluid technologies are restricted
Max. Operating Temp.
180 Degrees F
Base
Synthetic
Maximum Operating Temperature
180 Degrees F
SAE Viscosity Grade
20W
Product Type
Hydraulic Oil
Minimum Operating Temperature
0 Degrees F

Description

Hydraulic Oil, ISO Viscosity Grade 46, SAE Grade 20W, Base Oil Synthetic, Container Size 400 lb., Lubricant NSF Rating H1 Food Grade, Lubricant Additives No Additives, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 180 Degrees F, Flash Point 451 Degrees F, Pour Point -40 Degrees F, Container Type Drum, Color Clear, Standards NSF 152884, H-1, Application Hydraulic Systems and Food Grade Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.