55 gal Drum, Hydraulic Oil, 68 ISO Viscosity, 20W SAE

  • Mfr # MSF1200701

  • Zoro # G5103659


product price: $1,856.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Style
Drum
Container Type
Drum
ISO Viscosity Grade
68
NSF Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1200701
Zoro #
G5103659
UPC #
856574006166
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Style
Drum
Container Type
Drum
ISO Viscosity Grade
68
NSF Rating
Not Rated
Base Oil
Synthetic
SAE Grade
20W
Lubricant Additives
No Additives
Min. Operating Temp.
6 Degrees F
Color
Clear
Flash Point
505 Degrees F
Application
Hydraulic Systems
Base
Synthetic
Sub-Category
Hydraulic
Standards
EPA-VGP-EAL Compliant
Viscosity Index
121
Pour Point
-42 Degrees F
Lubricant NSF Rating
Not Rated
Max. Operating Temp.
190 Degrees F
Series
BioSyn FR
Environmentally Acceptable Lubricant
Yes
Maximum Operating Temperature
190 Degrees F
Minimum Operating Temperature
6 Degrees F
SAE Viscosity Grade
20W
Product Type
Hydraulic Oil

Description

Hydraulic Oil, ISO Viscosity Grade 68, SAE Grade 20W, Base Oil Synthetic, Container Size 400 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 6 Degrees F, Max. Operating Temp. 190 Degrees F, Viscosity Index 121, Flash Point 456 Degrees F, Pour Point -42 Degrees F, Container Type Drum, Color Clear, Standards Biodegradable, EPA- VGP-EAL Compliant, Biobased, Application Hydraulic Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.