Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 gal Drum, Hydraulic Oil, 68 ISO Viscosity, Not Specified SAE

  • Mfr # MSF1200301

  • Zoro # G5103817


product price: $2,483.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Size
55 gal
Container Type
Drum
Container Style
Drum
NSF Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1200301
Zoro #
G5103817
UPC #
816692020086
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Type
Drum
Container Style
Drum
ISO Viscosity Grade
68
NSF Rating
Not Rated
Base Oil
Synthetic
SAE Grade
Not Specified
Lubricant Additives
No Additives
Min. Operating Temp.
0 Degrees F
Color
Yellow
Sub-Category
Hydraulic
Base
Synthetic
Application
For Industrial and Mobile Hydraulic Systems
Timken OK Load
Not Specified
Pour Point
-36 Degrees F
Flash Point
450 Degrees F
Four-Ball Wear
Not Specified
Max. Operating Temp.
200 Degrees F
Standards
Biodegradable; OSHA HazCom Standard 29 CFR 1910.1200
Lubricant NSF Rating
Not Rated
Series
HyDRO-SYN
Maximum Operating Temperature
200 Degrees F
Product Type
Hydraulic Oil
Minimum Operating Temperature
0 Degrees F
SAE Viscosity Grade
20W

Description

Oil, ISO Viscosity Grade 68, SAE Grade Not Specified, Base Oil Synthetic, Container Size 400 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 200 Degrees F, Flash Point 456 Degrees F, Pour Point -36 Degrees F, Container Type Drum, Color Yellow, Timken OK Load Not Specified, Application For Industrial and Mobile Hydraulic Systems, Four-Ball Wear Not Specified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.