55 gal Gear Oil Drum 150 ISO Viscosity, 90W SAE, Yellow

  • Mfr # MSF1405001

  • Zoro # G5101437


product price:  $2,579.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

SAE Grade
90W
ISO Viscosity Grade
150
Base Oil
Synthetic
Series
Mil-Gear S
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1405001
Zoro #
G5101437
UPC #
816692020703
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Gear Oil
SAE Grade
90W
ISO Viscosity Grade
150
Base Oil
Synthetic
Series
Mil-Gear S
Color
Yellow
Flash Point
515 Degrees F
Application
For Gear, Bearing and Circulating Systems
Container Style
Drum
Standards
AGMA 9005,DIN 51517-1,US Steel 224
Min. Operating Temp.
0 Degrees F
AGMA Standard
4
Lubricant NSF Rating
Not Rated
Timken OK Load
88 lb
Four-Ball Wear
Not Specified
Item - Gear Oil
Gear Oil
Viscosity Index
118
Max. Operating Temp.
195 Degrees F
Container Type
Drum
Pour Point
-46 Degrees F
Lubricant Additives
No Additives
Extreme Pressure Use
No
NSF Rating
Not Rated
Maximum Operating Temperature
195 Degrees F
SAE Viscosity Grade
90W
Minimum Operating Temperature
0 Degrees F

Description

Gear Oil, ISO Viscosity Grade 150, SAE Grade 90W, Base Oil Synthetic, Container Size 400 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 195 Degrees F, Viscosity Index 114, Flash Point 268 Degrees F, Pour Point -43 Degrees F, Container Type Drum, Color Yellow, Timken OK Load Not Specified, Standards U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, 4, Application For Gear, Bearing and Circulating Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.