55 gal Gear Oil Drum 220 ISO Viscosity, 90W SAE, Amber

  • Mfr # M00600401

  • Zoro # G5104018


product price:  $1,015.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

SAE Grade
90W
ISO Viscosity Grade
220
Base Oil
Mineral
Series
Nimbus
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M00600401
Zoro #
G5104018
UPC #
855679006880
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Gear Oil
SAE Grade
90W
ISO Viscosity Grade
220
Base Oil
Mineral
Series
Nimbus
Color
Amber
Flash Point
420 Degrees F
Application
Bearing Lubrication
Container Style
Drum
Standards
AGMA 9005,DIN 51517-1,GM LS-2,US Steel 224
Item - Gear Oil
Gear Oil
Pour Point
0 Degrees F
Container Type
Drum
Min. Operating Temp.
15 Degrees F
Max. Operating Temp.
160 Degrees F
Timken OK Load
60 lb
AGMA Standard
5
Lubricant NSF Rating
Not Rated
Extreme Pressure Use
Yes
Lubricant Additives
No Additives
Four-Ball Wear
Not Specified
NSF Rating
Not Rated
SAE Viscosity Grade
90W
Minimum Operating Temperature
15 Degrees F
Maximum Operating Temperature
160 Degrees F

Description

Gear Oil, ISO Viscosity Grade 220, SAE Grade 90W, Base Oil Mineral, Container Size 400 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 15 Degrees F, Max. Operating Temp. 160 Degrees F, Flash Point 420 Degrees F, Pour Point 0 Degrees F, Container Type Drum, Color Amber, Timken OK Load Not Specified, Standards GM LS-2, U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, and 3, Application For Gear Systems Operation, Four-Ball Wear Not Specified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.