Shop MILES LUBRICANTS

55 gal Gear Oil Drum 220 ISO Viscosity, 90W SAE, Yellow

  • Mfr # MSF1435001
  • Zoro # G5100089

product price: 
$
3,619.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

SAE Grade
90W
ISO Viscosity Grade
220
Base Oil
Synthetic
Series
FG Mil-Gear S
Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MSF1435001
Zoro #
G5100089
UPC #
816692021335
Country of Origin
United States
Item
Gear Oil
SAE Grade
90W
ISO Viscosity Grade
220
Base Oil
Synthetic
Series
FG Mil-Gear S
Color
Yellow
Flash Point
271 Degrees F
Application
,Food Processing Areas,Gaskets or Seals of Tank Closures,Gear Drives and Right Angle Gear Drives
Container Style
Drum
Standards
,
Lubricant Additives
No Additives
Min. Operating Temp.
15 Degrees F
Container Type
Drum
Four-Ball Wear
Not Specified
Timken OK Load
40 lb
Lubricant NSF Rating
H1 Food Grade
Extreme Pressure Use
No
Item - Gear Oil
Gear Oil
Max. Operating Temp.
180 Degrees F
Pour Point
-43 Degrees F
AGMA Standard
5
NSF Rating
H1
SAE Viscosity Grade
90W
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
15 Degrees F
Wire Color
Yellow

Dimensions

Container Size
55 gal

Description

Gear Oil, ISO Viscosity Grade 220, SAE Grade 90W, Base Oil Synthetic, Container Size 400 lb., Lubricant NSF Rating H1 Food Grade, Lubricant Additives No Additives, Min. Operating Temp. 15 Degrees F, Max. Operating Temp. 180 Degrees F, Flash Point 271 Degrees F, Pour Point -43 Degrees F, Container Type Drum, Color Yellow, Timken OK Load 40 lb., Standards NSF 152880, H-1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.