55 gal Gear Oil Drum 320 ISO Viscosity, 90W SAE, Yellow

  • Mfr # MSF1413001

  • Zoro # G5101087


product price:  $3,549.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

SAE Grade
90W
Container Size
55 gal
ISO Viscosity Grade
320
Base Oil
Synthetic
Series
Syn-Gear S HD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1413001
Zoro #
G5101087
UPC #
816692020932
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Gear Oil
SAE Grade
90W
ISO Viscosity Grade
320
Base Oil
Synthetic
Series
Syn-Gear S HD
Color
Yellow
Flash Point
517 Degrees F
Application
For Heavy load and high-temperature
Container Style
Drum
Standards
AGMA 9005,DIN 51517-1,US Steel 224
Item - Gear Oil
Gear Oil
Lubricant NSF Rating
Not Rated
Pour Point
-20 Degrees F
AGMA Standard
6
Four-Ball Wear
Not Specified
Min. Operating Temp.
6 Degrees F
Timken OK Load
88 lb
Lubricant Additives
No Additives
Container Type
Drum
Extreme Pressure Use
No
Max. Operating Temp.
195 Degrees F
Viscosity Index
190
NSF Rating
Not Rated
Minimum Operating Temperature
6 Degrees F
SAE Viscosity Grade
90W
Maximum Operating Temperature
195 Degrees F

Description

Gear Oil, ISO Viscosity Grade 320, SAE Grade 90W, Base Oil Synthetic, Container Size 400 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 6 Degrees F, Max. Operating Temp. 195 Degrees F, Viscosity Index 127, Flash Point 517 Degrees F, Pour Point -20 Degrees F, Container Type Drum, Color Yellow, Timken OK Load Not Specified, Standards U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, 39

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.