55 gal Gear Oil Drum 46 ISO Viscosity, Yellow

  • Mfr # MSF1302001

  • Zoro # G5103266


product price: $2,779.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

ISO Viscosity Grade
46
Base Oil
Synthetic
Base
Synthetic
Series
Hisyn Turbo
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1302001
Zoro #
G5103266
UPC #
816692020543
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Gear Oil
ISO Viscosity Grade
46
Base Oil
Synthetic
Base
Synthetic
Series
Hisyn Turbo
Color
Yellow
Flash Point
448 Degrees F
Application
Turbines
Container Style
Drum
Standards
OSHA HazCom Standard 29 CFR 1910.1200
Extreme Pressure Use
No
Lubricant Additives
No Additives
Item - Gear Oil
Gear Oil
Container Type
Drum
AGMA Standard
1
Min. Operating Temp.
-15 Degrees F
Lubricant NSF Rating
Not Rated
Max. Operating Temp.
210 Degrees F
Viscosity Index
127
Pour Point
-45 Degrees F
NSF Rating
Not Rated
Maximum Operating Temperature
210 Degrees F
Minimum Operating Temperature
-15 Degrees F
Product Type
Turbine Oil
SAE Viscosity Grade
20W

Description

Oil, ISO Viscosity Grade 46, SAE Grade Not Specified, Base Oil Synthetic, Container Size 400 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. -15 Degrees F, Max. Operating Temp. 210 Degrees F, Viscosity Index 111, Flash Point 440 Degrees F, Container Type Drum, Color Yellow, Timken OK Load Not Specified, Application Hydraulic, Turbine and Circulation Systems, Four-Ball Wear Not Specified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.