55 gal Gear Oil Drum 460 ISO Viscosity, 140W SAE, Yellow

  • Mfr # MSF1414001

  • Zoro # G5101078


product price:  $3,579.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

SAE Grade
140W
Container Size
55 gal
ISO Viscosity Grade
460
Base Oil
Synthetic
Series
Syn-Gear S HD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSF1414001
Zoro #
G5101078
UPC #
816692020949
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Gear Oil
SAE Grade
140W
ISO Viscosity Grade
460
Base Oil
Synthetic
Series
Syn-Gear S HD
Color
Yellow
Flash Point
527 Degrees F
Application
For Heavy load and high-temperature
Container Style
Drum
Standards
AGMA 9005,DIN 51517-1,US Steel 224
Lubricant Additives
No Additives
AGMA Standard
7
Extreme Pressure Use
No
Min. Operating Temp.
10 Degrees F
Timken OK Load
88 lb
Container Type
Drum
Four-Ball Wear
Not Specified
Viscosity Index
199
Pour Point
-15 Degrees F
Max. Operating Temp.
195 Degrees F
Item - Gear Oil
Gear Oil
Lubricant NSF Rating
Not Rated
NSF Rating
Not Rated
Maximum Operating Temperature
195 Degrees F
Minimum Operating Temperature
10 Degrees F
SAE Viscosity Grade
140W

Description

Gear Oil, ISO Viscosity Grade 460, SAE Grade 140W, Base Oil Synthetic, Container Size 400 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 10 Degrees F, Max. Operating Temp. 195 Degrees F, Viscosity Index 128, Flash Point 527 Degrees F, Pour Point -15 Degrees F, Container Type Drum, Color Yellow, Timken OK Load Not Specified, Standards U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, 39

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.