55 gal Gear Oil Drum 68 ISO Viscosity, 75W SAE, Yellow

  • Mfr # MSF1432001

  • Zoro # G5100116


product price: $3,352.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

SAE Grade
75W
ISO Viscosity Grade
68
Base Oil
Synthetic
Series
FG Mil-Gear S
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1432001
Zoro #
G5100116
UPC #
816692021304
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Gear Oil
SAE Grade
75W
ISO Viscosity Grade
68
Base Oil
Synthetic
Series
FG Mil-Gear S
Color
Yellow
Flash Point
274 Degrees F
Application
,Food Processing Areas,Gaskets or Seals of Tank Closures,Gear Drives and Right Angle Gear Drives
Container Style
Drum
Standards
NSF H-1
Max. Operating Temp.
180 Degrees F
Pour Point
-30 Degrees F
Lubricant Additives
No Additives
Item - Gear Oil
Gear Oil
Extreme Pressure Use
No
Timken OK Load
40 lb
Four-Ball Wear
Not Specified
Container Type
Drum
AGMA Standard
2
Min. Operating Temp.
0 Degrees F
Lubricant NSF Rating
H1 Food Grade
NSF Rating
H1
Maximum Operating Temperature
180 Degrees F
SAE Viscosity Grade
75W
Minimum Operating Temperature
0 Degrees F

Description

Gear Oil, ISO Viscosity Grade 68, SAE Grade 75W, Base Oil Synthetic, Container Size 400 lb., Lubricant NSF Rating H1 Food Grade, Lubricant Additives No Additives, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 180 Degrees F, Pour Point 0 Degrees F, Container Type Drum, Color Yellow, Timken OK Load Not Specified, Standards NSF H-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.