55 gal Gear Oil Drum 68 ISO Viscosity, 80W SAE, Amber

  • Mfr # M00600101

  • Zoro # G5104079


product price:  $993.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

SAE Grade
80W
Container Size
55 gal
ISO Viscosity Grade
68
Base Oil
Mineral
Series
Nimbus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M00600101
Zoro #
G5104079
UPC #
816692020055
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Gear Oil
SAE Grade
80W
ISO Viscosity Grade
68
Base Oil
Mineral
Series
Nimbus
Color
Amber
Flash Point
400 Degrees F
Application
Bearing Lubrication
Container Style
Drum
Standards
AGMA 9005,DIN 51517-1,GM LS-2,US Steel 224
Container Type
Drum
Timken OK Load
60 lb
Max. Operating Temp.
160 Degrees F
Extreme Pressure Use
Yes
AGMA Standard
2
Four-Ball Wear
Not Specified
Pour Point
-15 Degrees F
Lubricant Additives
No Additives
Lubricant NSF Rating
Not Rated
Min. Operating Temp.
0 Degrees F
Item - Gear Oil
Gear Oil
NSF Rating
Not Rated
Maximum Operating Temperature
160 Degrees F
SAE Viscosity Grade
80W
Minimum Operating Temperature
0 Degrees F

Description

Gear Oil, ISO Viscosity Grade 68, SAE Grade 80W, Base Oil Mineral, Container Size 400 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 160 Degrees F, Flash Point 400 Degrees F, Pour Point -15 Degrees F, Container Type Drum, Color Amber, Timken OK Load Not Specified, Standards GM LS-2, U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, and 3, Application For Gear Systems Operation, Four-Ball Wear Not Specified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.