55 gal Gear Oil Drum 68 ISO Viscosity, Yellow

  • Mfr # MSF1303001

  • Zoro # G5103257


product price: $2,779.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

ISO Viscosity Grade
68
Base Oil
Synthetic
Base
Synthetic
Series
Hisyn Turbo
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1303001
Zoro #
G5103257
UPC #
816692020550
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Gear Oil
ISO Viscosity Grade
68
Base Oil
Synthetic
Base
Synthetic
Series
Hisyn Turbo
Color
Yellow
Flash Point
465 Degrees F
Application
Turbines
Container Style
Drum
Standards
OSHA HazCom Standard 29 CFR 1910.1200
Max. Operating Temp.
215 Degrees F
Lubricant Additives
No Additives
Item - Gear Oil
Gear Oil
Min. Operating Temp.
-10 Degrees F
Container Type
Drum
Extreme Pressure Use
No
Viscosity Index
124
AGMA Standard
2
Lubricant NSF Rating
Not Rated
Pour Point
-43 Degrees F
NSF Rating
Not Rated
Product Type
Turbine Oil
Maximum Operating Temperature
215 Degrees F
Minimum Operating Temperature
-10 Degrees F
SAE Viscosity Grade
20W

Description

Oil, ISO Viscosity Grade 68, SAE Grade Not Specified, Base Oil Synthetic, Container Size 400 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. -10 Degrees F, Max. Operating Temp. 215 Degrees F, Viscosity Index 112, Flash Point 460 Degrees F, Container Type Drum, Color Yellow, Timken OK Load Not Specified, Application Hydraulic, Turbine and Circulation Systems, Four-Ball Wear Not Specified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.