55 gal Gear Oil Drum 680 ISO Viscosity, 140W SAE, Yellow

  • Mfr # MSF1438001

  • Zoro # G5100055


product price:  $3,834.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

SAE Grade
140W
ISO Viscosity Grade
680
Base Oil
Synthetic
Series
FG Mil-Gear S
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSF1438001
Zoro #
G5100055
UPC #
816692021366
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Gear Oil
SAE Grade
140W
ISO Viscosity Grade
680
Base Oil
Synthetic
Series
FG Mil-Gear S
Color
Yellow
Flash Point
274 Degrees F
Application
,Food Processing Areas,Gaskets or Seals of Tank Closures,Gear Drives and Right Angle Gear Drives
Container Style
Drum
Standards
NSF H-1
Max. Operating Temp.
180 Degrees F
Lubricant NSF Rating
H1 Food Grade
Pour Point
-30 Degrees F
Four-Ball Wear
Not Specified
Container Type
Drum
Lubricant Additives
No Additives
Min. Operating Temp.
15 Degrees F
AGMA Standard
8
Extreme Pressure Use
No
Timken OK Load
40 lb
Item - Gear Oil
Gear Oil
NSF Rating
H1
SAE Viscosity Grade
140W
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
15 Degrees F

Description

Gear Oil, ISO Viscosity Grade 680, SAE Grade 140W, Base Oil Synthetic, Container Size 400 lb., Lubricant NSF Rating H1 Food Grade, Lubricant Additives No Additives, Min. Operating Temp. 15 Degrees F, Max. Operating Temp. 180 Degrees F, Flash Point 274 Degrees F, Pour Point -30 Degrees F, Container Type Drum, Color Yellow, Timken OK Load 40 lb., Standards NSF H-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.