55 gal Gear Oil Drum Not Specified ISO Viscosity, 80W-140 SAE, Yellow

  • Mfr # MSF1418001

  • Zoro # G5100825


product price:  $2,620.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

SAE Grade
80W-140
ISO Viscosity Grade
Not Specified
Base Oil
Synthetic
Series
Mil-Gear S
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSF1418001
Zoro #
G5100825
UPC #
856574006487
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Gear Oil
SAE Grade
80W-140
ISO Viscosity Grade
Not Specified
Base Oil
Synthetic
Series
Mil-Gear S
Color
Yellow
Flash Point
515 Degrees F
Application
For Differentials, Manual Transmissions, Trucks, Tractors, Industrial Gear Drives, Automobiles, Farm Machinery
Container Style
Drum
Standards
API GL-5
Timken OK Load
40 lb
Four-Ball Wear
Not Specified
Pour Point
-35 Degrees F
Lubricant Additives
No Additives
AGMA Standard
Not AGMA Rated
Lubricant NSF Rating
Not Rated
Extreme Pressure Use
No
Min. Operating Temp.
0 Degrees F
Viscosity Index
173
Item - Gear Oil
Gear Oil
Container Type
Drum
NSF Rating
Not Rated
Base Formulation
Synthetic
SAE Viscosity Grade
80W-140

Description

Gear Oil, Container Type Drum, Container Size 55 gal, Series Mil-Gear S, Viscosity Index 173, Standards API GL-5, Base Formulation Synthetic, SAE Viscosity Grade 80W-140, Color Yellow, Flash Point 515 Degrees F, Pour Point -35 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.