Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 gal Gear Oil Drum Yellow

  • Mfr # M00600701

  • Zoro # G5103939


product price: $1,398.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

SAE Grade
Not Specified
ISO Viscosity Grade
Not Specified
Base Oil
Mineral
Series
85w140
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M00600701
Zoro #
G5103939
UPC #
855679006927
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Gear Oil
SAE Grade
Not Specified
ISO Viscosity Grade
Not Specified
Base Oil
Mineral
Series
85w140
Color
Yellow
Flash Point
455 Degrees F
Application
For Differentials, Manual Transmissions, Trucks, Tractors, Industrial Gear Drives, Automobiles, Farm Machinery
Specific Gravity
25
Container Style
Drum
Standards
API GL-5
Timken OK Load
Not Specified
Min. Operating Temp.
15 Degrees F
Extreme Pressure Use
No
Four-Ball Wear
Not Specified
Lubricant NSF Rating
Not Rated
Item - Gear Oil
Gear Oil
Max. Operating Temp.
160 Degrees F
Viscosity Index
95
AGMA Standard
Not AGMA Rated
Lubricant Additives
No Additives
Container Type
Drum
Pour Point
5 Degrees F
Type
Gear Oil
NSF Rating
Not Rated
SAE Viscosity Grade
85W-140

Description

Gear Oil, Container Type Drum, Container Size 55 gal, Series 85w140, Viscosity Index 95, Standards API GL-5, SAE Viscosity Grade 85W-140, Color Yellow, Flash Point 455 Degrees F, Pour Point 5 Degrees F, Specific Gravity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.