Zoro Homepage

55 gal Gear Oil Drum Yellow

  • Mfr # MSF1437001

  • Zoro # G5100061


product price: $3,737.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

SAE Grade
140W
ISO Viscosity Grade
460
Base Oil
Synthetic
Series
FG Mil-Gear S
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1437001
Zoro #
G5100061
UPC #
816692021359
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Gear Oil
SAE Grade
140W
ISO Viscosity Grade
460
Base Oil
Synthetic
Series
FG Mil-Gear S
Color
Yellow
Flash Point
274 Degrees F
Application
,Food Processing Areas,Gaskets or Seals of Tank Closures,Gear Drives and Right Angle Gear Drives
Container Style
Drum
Standards
,
Extreme Pressure Use
No
Min. Operating Temp.
15 Degrees F
Container Type
Drum
Four-Ball Wear
Not Specified
Lubricant Additives
No Additives
Timken OK Load
40 lb
Lubricant NSF Rating
H1 Food Grade
Pour Point
-30 Degrees F
Item - Gear Oil
Gear Oil
Max. Operating Temp.
180 Degrees F
AGMA Standard
7
Type
Gear Oil
NSF Rating
H1
Minimum Operating Temperature
15 Degrees F
Maximum Operating Temperature
180 Degrees F
SAE Viscosity Grade
140W

Description

Gear Oil, ISO Viscosity Grade 460, SAE Grade 140W, Base Oil Synthetic, Container Size 400 lb., Lubricant NSF Rating H1 Food Grade, Lubricant Additives No Additives, Min. Operating Temp. 15 Degrees F, Max. Operating Temp. 180 Degrees F, Flash Point 274 Degrees F, Pour Point -30 Degrees F, Container Type Drum, Color Yellow, Timken OK Load 40 lb., Standards NSF 152882, H-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.