55 gal R&O Oil Drum 32 ISO Viscosity, 10W SAE, Amber

  • Mfr # M0010020101

  • Zoro # G5104158


product price:  $838.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

SAE Grade
10W
Container Size
55 gal
ISO Viscosity Grade
32
Base Oil
Mineral
Base
Petroleum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M0010020101
Zoro #
G5104158
UPC #
856574006173
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
R&O Oil
SAE Grade
10W
ISO Viscosity Grade
32
Base Oil
Mineral
Base
Petroleum
Series
Stratus T
Color
Amber
Flash Point
410 Degrees F
Application
Bearings, Circulating Oil Systems, Enclosed Gear Boxes, Gears, Oil-filled Couplings, Steam and Gas Turbine
Container Style
Drum
Standards
ISO 32
Viscosity Index
100
Item - Hydraulic Oils
R&O Oil
Min. Operating Temp.
-17 Degrees F
Max. Operating Temp.
150 Degrees F
Lubricant NSF Rating
Not Rated
Pour Point
-33 Degrees F
Container Type
Drum
Lubricant Additives
No Additives
NSF Rating
Not Rated
SAE Viscosity Grade
10W
Product Type
Turbine Oil
Minimum Operating Temperature
-17 Degrees F
Maximum Operating Temperature
150 Degrees F

Description

Hydraulic Oil, ISO Viscosity Grade 32, SAE Grade 10W, Base Oil Mineral, Container Size 400 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. -17 Degrees F, Max. Operating Temp. 150 Degrees F, Viscosity Index 100, Flash Point -410 Degrees F, Pour Point -33 Degrees F, Container Type Drum, Color Amber, Standards ISO 32, Application Hydraulic Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.