55 gal R&O Oil Drum 68 ISO Viscosity, 20W SAE, Amber

  • Mfr # M0010020093

  • Zoro # G5104115


product price:  $847.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

SAE Grade
20W
Container Size
55 gal
ISO Viscosity Grade
68
Base Oil
Mineral
Base
Petroleum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0010020093
Zoro #
G5104115
UPC #
856574006692
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
R&O Oil
SAE Grade
20W
ISO Viscosity Grade
68
Base Oil
Mineral
Base
Petroleum
Series
RO
Color
Amber
Flash Point
446 Degrees F
Application
Bearings, Circulating Oil Systems, Enclosed Gear Boxes, Gears, Oil-filled Couplings, Steam and Gas Turbine
Container Style
Drum
Standards
ISO 68
Item - Hydraulic Oils
R&O Oil
Lubricant Additives
No Additives
Container Type
Drum
Min. Operating Temp.
-10 Degrees F
Pour Point
-22 Degrees F
Max. Operating Temp.
150 Degrees F
Viscosity Index
100
Lubricant NSF Rating
Not Rated
NSF Rating
Not Rated
SAE Viscosity Grade
20W
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
-10 Degrees F
Product Type
Hydraulic Oil

Description

Hydraulic Oil, ISO Viscosity Grade 68, SAE Grade 20W, Base Oil Mineral, Container Size 400 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. -10 Degrees F, Max. Operating Temp. 150 Degrees F, Viscosity Index 100, Flash Point -446 Degrees F, Pour Point -22 Degrees F, Container Type Drum, Color Amber, Standards ISO 68, Application Hydraulic Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.