Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor Lubricant, ABR 32, 1 gal, PK4

  • Mfr # MSF2031005

  • Zoro # G3789943


product price: $158.99
/pk 4, $39.75/ea
Free Shipping & Returns

Key Features

Sub-Category
Compressor
Base
Synthetic
ISO Viscosity Grade
32
Color
Amber
Container Size
1 gal.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF2031005
Zoro #
G3789943
UPC #
816692025661
Country of Origin
United States

Dimensions

Container Size
1 gal.

Details

Sub-Category
Compressor
Item
Alkylbenzene-Based (ABR) Refrigeration Compressor Lubricant
Base
Synthetic
ISO Viscosity Grade
32
Color
Amber
Standards
OSHA HazCom Standard 29 CFR 1910.1200
Viscosity Index
107

Description

Compressor Lubricant,ABR 32,1 gal,PK4, Package Quantity 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.