Zoro Homepage

Compressor Lubricant, MIN 32, 1 gal., PK4

  • Mfr # MSF2035005

  • Zoro # G3789928


product price: $184.99
/pk 4, $46.25/ea
Free Shipping & Returns

Key Features

Sub-Category
Compressor
Base
Mineral Oil
ISO Viscosity Grade
32
Container Size
1 gal.
Standards
OSHA HazCom Standard 29 CFR 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF2035005
Zoro #
G3789928
UPC #
816692025708
Country of Origin
United States

Dimensions

Container Size
1 gal.

Details

Sub-Category
Compressor
Item
Refrigeration Compressor Lubricant
Base
Mineral Oil
ISO Viscosity Grade
32
Standards
OSHA HazCom Standard 29 CFR 1910.1200

Description

Compressor Lubricant,MIN 32,1 gal.,PK4, Package Quantity 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.