Zoro Homepage

Compressor Lubricant, NXT MIN 46, 55 gal.

  • Mfr # MSF2036001

  • Zoro # G3789322


product price: $1,509.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Sub-Category
Compressor
Base
Mineral Oil
Container Type
Drum
ISO Viscosity Grade
46
Standards
OSHA HazCom Standard 29 CFR 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF2036001
Zoro #
G3789322
UPC #
816692026378
Country of Origin
United States

Dimensions

Container Size
55 gal.

Details

Sub-Category
Compressor
Item
Refrigeration Compressor Lubricant
Base
Mineral Oil
Container Type
Drum
ISO Viscosity Grade
46
Standards
OSHA HazCom Standard 29 CFR 1910.1200

Description

Compressor Lubricant,NXT MIN 46,55 gal.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.